6 in. Threaded 150# Galvanized Malleable Iron Tee

You last purchased this on
 

6 in. Threaded 150# Galvanized Malleable Iron Tee

This product requires certification to purchase.
You last purchased this on
 

6 in. Threaded 150# Galvanized Malleable Iron Tee

  • Fast #
  • Part #IGTU
  • Item #1115152
  • Manufacturer Part #ZMGT13
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39
ASTM:
ASTM A-153, ASTM A-197, ASTM A-197M
Coating:
Galvanized
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
UL Listed:
Yes