6 in. Toe Kick Boot with Damper
6 in. Toe Kick Boot with Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
Documents
Specifications
- Diameter:
- 6 in
- Height:
- 2 in
- Length:
- 12 in
- UL Listed:
- No