6 in. Tyton Ductile Iron Pipe

You last purchased this on
 
Pacific States Cast Iron Pipe

6 in. Tyton Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pacific States Cast Iron Pipe

6 in. Tyton Ductile Iron Pipe

  • Fast #
  • Part #PDIPC52TJU
  • Item #1901608
  • Manufacturer Part #DIPC52TJU
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.15, ANSI A21.50, ANSI A21.51, ANSI B16.21, ANSI C150, ANSI C151
AWWA:
AWWA A-21.50, AWWA A-21.51, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151
Application:
Water
Ductile Iron Class:
CL52
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
Yes
ISO:
ISO 9001
Length:
18-1/8 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Protecto P-401
PipeTubing Size:
6 in
Pressure Class:
350#
UL Listed:
Yes
Wall Thickness:
0.31 in