6 in. Union Tight x Flanged Ductile Iron Adapter

You last purchased this on
 

6 in. Union Tight x Flanged Ductile Iron Adapter

This product requires certification to purchase.
You last purchased this on
 

6 in. Union Tight x Flanged Ductile Iron Adapter

  • Fast #
  • Part #UTFAU
  • Item #526102
  • Manufacturer Part #670610135623
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For use with ductile iron pipe, C-900 plastic pipe, and 4-12 in. pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA C-153
Coating:
Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Union
End Connection 2:
Flanged
End Connections:
Union x Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Adapter, Straight
Material:
Ductile Iron
UL Listed:
Yes