6 in. Dryer Vent Hood
6 in. Dryer Vent Hood
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 6 in
- Gauge (metal):
- 26 ga
- Product Type:
- Screen, Wall Cap
- UL Listed:
- No
- Vent Duct Shape:
- Round