6 x 6 in. Drywall and Plaster Wall Patch
6 x 6 in. Drywall and Plaster Wall Patch
Frequently Purchased Together
Product Details
- Superior strength
- Fixes damaged walls & ceilings
- Galvanized steel and reinforced fiberglass mesh
- Self-adhesive
- Provides permanent repair on drywall & plaster
Specifications
- Application:
- Drywall, Plaster
- CARB OTC LEED Compliant:
- Yes
- Length:
- 6 in
- Product Type:
- Patch
- Size:
- 6 in x 6 in
- Width:
- 6 in