6 in. Weld Extra Extra Heavy Carbon Steel 45 Degree Elbow

Part #GWXX4U

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Schedule Class: Extra Extra Heavy

UL Listed: No