6 in. Weld Schedule 40 A312 316L Stainless Steel Pipe

Part #DSP46LU  |  Manufacturer Part #AA196060

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-312

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 21 ft

Material: Stainless Steel

Material Type: 316 L

NSF Certified: No

Pipe Tubing Size: 6 in

Schedule Class: 40

Type: Welded

UL Listed: No

Wall Thickness: 0.28 in

Weight: 19-3/20