6 in. Weld Standard Carbon Steel Cross

Part #GWCROSSU  |  Item #278243

$ 3,299.39 EACH
(Pricing is for 6 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 16 in

    Part #GWCROSS16Item #3485538

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #GWCROSSMItem #1315890

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,175.34 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #GWCROSSPItem #1795694

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,543.62 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #GWCROSSUItem #278243

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,299.39 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connection 4: Weld

End Connections: Weld

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Size 4: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Carbon Steel

Origin: Global

Schedule Class: Standard