6 in. Weld Carbon Steel STD ASA Stub End
6 in. Weld Carbon Steel STD ASA Stub End
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA-234
- ASTM:
- ASTM A234
- Application:
- Commercial, Industrial
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Stub End
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- Standard, 40
- Wall Thickness:
- 0.28 in