6 in. Weld 150# Domestic Standard Bore Flat Face Forged Steel Flange

You last purchased this on
 

6 in. Weld 150# Domestic Standard Bore Flat Face Forged Steel Flange

This product requires certification to purchase.
You last purchased this on
 

6 in. Weld 150# Domestic Standard Bore Flat Face Forged Steel Flange

  • Fast #
  • Part #DFFWNFU
  • Item #14809
  • Manufacturer Part #121060000
4.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Manufacturer may vary by location
  • Product may differ from the image
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Industrial
Diameter - Outside:
11 in
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Flange Bore Type:
Standard Bore
Flange Type:
Flat Face
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
3-11/25 in
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure - High:
285
Pressure Class:
150#
UL Listed:
No
Weight:
26 lb