6 in. 150# Standard A105N RF WN Flange Forged Steel Raised Face Weld Neck

You last purchased this on
 

6 in. 150# Standard A105N RF WN Flange Forged Steel Raised Face Weld Neck

This product requires certification to purchase.
You last purchased this on
 

6 in. 150# Standard A105N RF WN Flange Forged Steel Raised Face Weld Neck

  • Fast #
  • Part #GRFWNFU-AN
  • Item #4912874
  • Manufacturer Part #GRFWNFU-AN
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-105N
Application:
Residential
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face, Straight, Weldneck
IAPMO Listed -:
No
Material:
Carbon Steel
Material Type:
A105N
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Schedule Class:
40
UL Listed:
No