6 in. Wheel Handle Gasket
Part #G40MPUWU | Item #4831212
$
9.01
EACH
(Pricing is for 6 in)
Inside Diameter
Product Details
Documents
Specifications
Inside Diameter: 6 in
Material: Rubber
Material Type: Buna-N