6 in. Wide Glass Scraper

Part #UTR15  |  Manufacturer Part #TR15

Blade Width:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reversible replacement blade has two razor edges for long-lasting performance
  • Wide blade is ideal for cleaning large surfaces
  • Effectively removes paint, stickers and more

Documents

Specifications

Application: Scraping

Blade Width: 6 in

Color Finish: Silver

Material: Carbon Steel

Tool Type: Scraper Replacement Blades

Width: 6 in