6 in. Wood Handle Chip Brush

Part #PS67198  |  Item #1613740  |  Manufacturer Part #F67198

$ 5.57 EACH
(Pricing is for 4 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wood handled chip oil brush
  • Featuring natural bristle
  • Overall Length: 6 in.
  • Overall Width: 4 in.

Specifications

Color Finish: Natural

Handle Material: Wood

Length: 6 in

MA Approved: No

Material: Wood

Product Type: Chip Brush

WaterSense Labeled: No

Width: 4 in