6 in. x 10 ft. 26 ga Galvanized Spiral Duct Pipe

Part #SHMSPP26U  |  Item #3034769  |  Manufacturer Part #GP010626

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spiral pipe
  • Spiral locking
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 6 in

Duct Shape: Spiral

Gauge: 26

Length: 10 ft

Material: Galvanized