6 in. x 10 ft. Plain End Schedule 40 Plastic Drainage Pipe
6 in. x 10 ft. Plain End Schedule 40 Plastic Drainage Pipe
-
Pick Up: 330 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Triple-marked pipe that can also be used in DWV and pressure applications
- Designed to withstand pressure associated with underground well installation
- Used primarily to line wells for drinking water
- Part of the TrueFit® system and Made in the USA
- For use where systems will not exceed 140° F
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
- Application:
- Pressure Applications, Sewage, Storm Drainage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 6-31/50 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 190 psi
- Pressure Class:
- 180#
- Schedule Class:
- 40
- Wall Thickness:
- 0.28 in
- Weight:
- 361.2 lb