6 in. x 10 ft. Type L Hard Copper Tube

You last purchased this on
 

6 in. x 10 ft. Type L Hard Copper Tube

  • Fast #
  • Part #LHARDU10
  • Item #2473121
  • Manufacturer Part #LH60010
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

6 in. x 10 ft. Type L Hard Copper Tube

This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fire suppression system rated
  • NSF approved
  • Nominal hard Type L standard copper tube
  • Made in the USA
  • Meets applicable ASTM standards B-88
  • Requires Certification

Specifications

ASTM:
ASTM B-88, ASTM B-306
Application:
Plumbing, Mechanical, DWV, Potable Water
Copper Tubing Temper:
Hard
Diameter - Outside:
6-1/8 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
FM Approved:
No
Length:
10 ft
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
6 in
Wall Thickness:
0.14 in