6 in. x 13 ft. SDR 23.5 Gasket Sewer PVC Drainage Pipe
6 in. x 13 ft. SDR 23.5 Gasket Sewer PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewer
- Diameter - Outside:
- 6-11/40 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fire Suppression System Rated:
- No
- Length:
- 13 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 153 psi
- Product Type:
- Sewer
- Schedule Class:
- SDR 23.5
- Wall Thickness:
- 0.265 in