6 in. x 20 ft. Schedule 40 PVC Drainage Pipe
6 in. x 20 ft. Schedule 40 PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential, Drainage
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- ABS
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40