6 in. x 20 ft. Hard Type L Copper Tube

LHARDU20

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE

DESCRIPTION

  • Nominal hard Type L standard copper tube
  • Fire suppression system rated
  • NSF approved
  • Meets applicable ASTM standards B-88
  • Made in the USA

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Copper Tubing Temper
Hard
End Connection 2
Sweat
FM Approved
No
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
6-1/8 in
Pipe Tubing Size
6 in
Type
Type L
Wall Thickness
0.14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday