6 in. x 21 ft. Black Plain End A53B Schedule 40 ERW SRL Pipe

Part #DBPPEA53BU  |  Manufacturer Part #DBPPEA53BU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: [ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6]

API Specifications: API 5L B

ASME Specifications: [ASME B36.10M, ASME B31.1]

ASTM Specifications: [ASTM A-53, ASTM A-53M]

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Grade: B

Length: 21 ft

Material: Carbon Steel

Origin: Domestic

Pipe Tubing Size: 6 in

Pressure Class: 1100 psi

Schedule Class: 40

Type: [Cold Formed, Electric Resistance Welded, Single Random Length]

Wall Thickness: 0.28 in