6 in. x 4 in. Aluminum Tee Cap Reducer

Part #SHMATCRUP  |  Item #4159190  |  Manufacturer Part #ATCR64

Call for Pricing EACH

Duct Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 6 in

Duct Shape: Round

Duct Size: 6 in x 4 in

Inside Diameter: 6 in

Inside Diameter 2: 4 in

Material: Aluminum

With Crimp: No