6 in. x 5 ft. 32 ga Galvanized RP05 Round Pipe

SHMP32US

Diameter

6 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Galvanized steel
  • Manufacturer may vary based on your location
  • Round pipe with snap lock seam

SPECIFICATIONS

Diameter
6 in
Duct Shape
Round
Gauge
32
Length
5 ft
Material
Galvanized Steel
Type
Snap Lock

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday