6 in. x 5 ft. Flanged Ductile Iron Epoxy Lined Pipe

FFPELUS

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Water
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
Length
5 ft
Material
Ductile Iron
Pipe Tubing Size
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday