6 in. x 5 in. x 5 in. 26 ga Galvanized Steel Tee Wye

Part #SHMTYS26USS  |  Item #3821890  |  Manufacturer Part #8101.060505-26

Call for Pricing EACH

Inside Diameter 3

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 6 in

Inside Diameter 2: 5 in

Material: Galvanized Steel