6 in x 6 in Duct Square-To-Round
6 in x 6 in Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel, riveted construction
- Ceiling box blank
Specifications
- Coating:
- Galvanized
- Duct Size:
- 6 in x 6 in
- Length:
- 6 in
- Material:
- Steel
- Width:
- 6 in