6 in x 6 in x 5 in Duct Square-To-Round

Part #SHMFB30UUS  |  Manufacturer Part #5478.060605

Duct Size:

6 in x 6 in x 5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 5 in

Duct Size: 6 in x 6 in x 5 in

Gauge: 30

Length: 6 in

Material: Galvanized Steel

Width: 5 in