6 in. Copper Slip Coupling (Clean & Bagged, 6-1/8 in. OD)
6 in. Copper Slip Coupling (Clean & Bagged, 6-1/8 in. OD)
Frequently Purchased Together
Product Details
- Dezincification resistant
Specifications
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 6-1/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat x Slip
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Slip Coupling
- Material:
- Wrot Copper
- Type:
- CBCSCU