6 in. Grooved Copper Steel Flange Adapter

You last purchased this on
 

6 in. Grooved Copper Steel Flange Adapter

This product requires certification to purchase.
You last purchased this on
 

6 in. Grooved Copper Steel Flange Adapter

  • Fast #
  • Part #CWRG1006
  • Item #2132042
  • Manufacturer Part #WRG1006
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
  • 150/125 Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
  • Time needed to align flange with fitting is eliminated
  • Service temperature range: -66° F to 272° F
  • Working pressure up to 450 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.5
Clean Bagged:
No
Coating:
Powder Coated
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Flange Adapter
IAPMO Listed -:
No
Length:
3-3/25 in
Material:
Copper
Maximum Temperature:
272
NSF Certified:
No
Origin:
Global
Pressure - High:
450
Pressure Class:
150#
UL Listed:
No