6 PVC Water SUC HOSE GREE

Part #A12406000  |  Manufacturer Part #1240-6000

Type:

Suction Hose
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Priced per foot but sold in 5 foot increments
  • Designed for construction and irrigation purposes
  • Flexible and abrasion resistant PVC
  • Smooth bore

Specifications

Color Finish: Green

Diameter: 6 in

FM Approved: No

Inside Diameter: 6 in

Length: 1 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 40 psi

Maximum Temperature: 150

Minimum Temperature: 15

NSF Certified: No

Outside Diameter: 6-57/100 in

Temperature Range: -15 to 150 Deg F

Type: Suction Hose