#6 Steel BEAD CHAIN 4-1/2 Long 100 Pack
#6 Steel BEAD CHAIN 4-1/2 Long 100 Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable for harsh environments
- Available in either a Brass or Steel Beaded Chain
- Excellent for securing tags
- Sold per pack of 100
Documents
Specifications
- Length:
- 4-1/2 in
- Material:
- Steel
- Package Quantity:
- Pack of 100
- Type:
- AHTL615