#6 1 in. Steel Bugle Head (Pack of 100) Drywall Screw

You last purchased this on
 

#6 1 in. Steel Bugle Head (Pack of 100) Drywall Screw

This product requires certification to purchase.
You last purchased this on
 

#6 1 in. Steel Bugle Head (Pack of 100) Drywall Screw

  • Fast #
  • Part #HDRWS0060100OB
  • Item #657105
  • Manufacturer Part #DRWS0060100OB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black Phosphate
Drive Type:
Phillips
Material:
Steel
Package Quantity:
Pack of 100
Product Type:
Screw
Screw Head:
Bugle Head
Size:
#6
Thread Length:
1