6 x 10 in. Flanged Insulation Metal Box

Part #SHMFIBFGTR610UN  |  Item #3862527  |  Manufacturer Part #506R6106

Call for Pricing EACH

Width

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceiling boot assembled with 1/8" x 5/32" Zinc-coated Steel rivets has a rectangular opening with a 1" 90° outboard flange and 1/2" drywall flange

Documents

Specifications

ASTM Specifications: ASTM A-653

Depth: 3-1/2 in

Gauge: 30

Length: 10 in

Material: Metal

R value: R6

Width: 6 in