6 x 10 x 4 in. 90 Degree Boot Galvanized Steel 30 ga

You last purchased this on
 

6 x 10 x 4 in. 90 Degree Boot Galvanized Steel 30 ga

This product requires certification to purchase.
You last purchased this on
 

6 x 10 x 4 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHM9RBFU10P
  • Item #4385161
  • Manufacturer Part #RB306104F
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hemmed collar
  • Galvanized steel, riveted construction
  • Register elbow boot
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
4 in
Gauge (metal):
30 ga
Length:
6 in
Material:
Steel
Vent Duct Shape:
Round to Rectangular
Width:
10 in