6 x 10 x 5 in. 90 Degree Boot Galvanized Steel 30 ga

Part #SHM9RBFU10S  |  Item #3697809  |  Manufacturer Part #P13F-605

Call for Pricing EACH

Length:

6 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 5 in

Gauge: 30

Length: 6 in

Material: Galvanized Steel

Width: 10 in