6 x 10 x 6 in. 90 Degree Boot Galvanized Steel 30 ga

Part #SHM9RBFCRDU10U  |  Manufacturer Part #RB306106FS6

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Register elbow boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 6 in

Duct Shape: Round to Rectangular

Gauge: 30

Length: 6 in

Material: Galvanized Steel

Width: 10 in