6 x 12 x 5 in. Dryer Box

Part #SHMDRB26U12S4H  |  Item #7560543  |  Manufacturer Part #EX3106125

Call for Pricing EACH

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Dryer Box Size: 6 in x 12 in

Height: 6 in

Length: 12 in

UL Listed: No

Width: 5 in