6 x 12 x 8 in. Straight Boot Galvanized Steel 30 ga

Part #SHMSRB26BFU12X  |  Manufacturer Part #3566128

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Straight ceiling boot with frame

Documents

Specifications

Diameter: 8 in

Gauge: 30

Length: 6 in

Material: Galvanized Steel

Width: 12 in