6 x 13 in. Mechanical Joint x Swivel Ductile Iron C153 Short Body Adapter

Part #MJSHAU13  |  Item #237082  |  Manufacturer Part #040392

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

ASTM Specifications: [ASTM A-242, ASTM A-536]

AWWA Specifications: AWWA C-111

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 13 in

Fitting Sizes: 6 in x 13 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: [NSF 61G, NSF 372]

Origin: Global

Pipe Lining: Cement

UL Listed: Yes

Waterworks Application: Water