6 x 14 in. Center Galvanized Steel 8 in. End Boot

SHMCERBU14X

Diameter

8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

SPECIFICATIONS

Diameter
8 in
End Boot Position
Center
Gauge
30
Register Boot Opening
6 in x 14 in
Width
6 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday