6 x 16 x 20 in. Duct Plenum

Part #SHMRAB1620X  |  Manufacturer Part #CA60162008

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Return air box with collar
  • Beaded collar providing secure flex connection
  • Galvanized steel, riveted construction
  • Flange standard
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 8 in

Duct Shape: Rectangular

Height: 6 in

Length: 20 in

Material: Galvanized Steel

Width: 16 in