6 x 18 in. Mechanical Joint x Plain End Reducing Domestic Ductile Iron C110 Full Body Offset
6 x 18 in. Mechanical Joint x Plain End Reducing Domestic Ductile Iron C110 Full Body Offset
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Asphaltic coated
- Pressure rating 350 psi
- Offset size 18 in
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Plain End
- End Connections:
- Mechanical Joint x Plain End
- FM Approved:
- Yes
- Fits Pipe Size:
- 18 in
- Fitting Type:
- Offset
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Size (in):
- 6
- Tap Size:
- 6 in
- UL Listed:
- Yes
- Weight:
- 176 lb