6 x 2-1/2 in. Sch. 160 WPB Conc Reducer Buttweld Concentric Carbon Steel

You last purchased this on
 

6 x 2-1/2 in. Sch. 160 WPB Conc Reducer Buttweld Concentric Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

6 x 2-1/2 in. Sch. 160 WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #GW160CRUL
  • Item #4897465
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
6 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
6 in x 2-1/2 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Carbon Steel
Schedule Class:
160