6 X 2 Ductile Iron 125# Flange P-401 Concentric Reducer

Part #FCRP4UK  |  Manufacturer Part #245309

Type:

FCRP4UK
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 2 in

Material: Ductile Iron

Type: FCRP4UK