6 x 2 in. 5.1 lb. Flanged Cast Iron Straight Adapter

ACICFB08

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Threaded companion flanges offer an economical way to convert the plain end of a pipe to a flanged connection

SPECIFICATIONS

ANSI Specifications
ANSI Class 125
ASTM Specifications
ASTM 126 Class B
Clean Bagged
No
Coating
Black
End Connection 2
FNPT
End Connections
Flanged x FNPT
Fitting Size 2
2 in
Flange Type
Companion

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday