6 x 2 in. 6 in. IPS or OD x Socket Schedule 40 PVC Saddle
6 x 2 in. 6 in. IPS or OD x Socket Schedule 40 PVC Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Reducing
- Height:
- 6-9/16 in
- Length:
- 6-5/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Tap Size:
- 2 in
- Type:
- S463528