6 x 2 in. S10 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric

You last purchased this on
 

6 x 2 in. S10 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric

This product requires certification to purchase.
You last purchased this on
 

6 x 2 in. S10 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric

  • Fast #
  • Part #IS16LWCRUK
  • Item #397133
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-403, ASTM A-774
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
2 in
Fitting Sizes:
6 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
10
UL Listed:
No