6 x 2 in. DIPS x FPT IPS Electrofusion SDR 11 HDPE Transitional Branch Saddle with 4.7R Pin
6 x 2 in. DIPS x FPT IPS Electrofusion SDR 11 HDPE Transitional Branch Saddle with 4.7R Pin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1055
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FIPS
- Fitting Type:
- Branch Saddle
- Material:
- Plastic, Brass
- Material Type:
- HDPE
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11
- Tap Size:
- 6 in