6 x 24 in. Flanged x MIP Steel Nipple with 1/2

Part #SFMNDTAPU24

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: MIP

End Connections: Flanged x MIP

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Length: 24 in

Material: Carbon Steel